Excalibur B-Shelving - All Wood

Excalibur B-Shelving - All Wood

Excalibur B-Shelving Is Used For Providing Attractive And Reliable Shelving Solutions.

Excalibur B-Shelving is made for long lasting durability and dependability. Units are comprised of solid Douglas Fir wood uprights and 3/4 inch Pine shelves, edge-glued with clear lacquer finish. Easy to assemble and fully adjustable in 1 inch increments. 5, 6 or 7 level Fir Upright and 3/4 Inch Pine Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 3/4 inch Clear Finished Pine Shelves With Beige Coated Steel Ends available in various matching dimensional sizes. Made in U.S.A.


W"
  • W"
D"
  • D"
H"
  • H"
LEVEL QUANTITY
  • LEVEL QUANTITY
SHELF CAPACITY LBS
  • SHELF CAPACITY LBS
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" LEVEL QUANTITY SHELF CAPACITY LBS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.242.115.30:44