Crutches

Crutches

Crutches Provide Support To People With Disabilities And Injuries When Walking.

Crutches are made from aluminum or steel for long lasting durability and dependability. Non-marring contoured tipped feet provide excellent traction and stability. Crutches are height adjustable to allow for personalized underarm pad positioning. Types are Forearm and Underarm. Sizes are Adult, Junior, Pediatric, Standard, Tall Adult, Universal, Youth Adult to Adult Tall and Youth. Weight capacities are 175 lbs, 300 lbs, 350 lbs, 400 lbs, 500 lbs and 600 lbs. Colors finishes are Aluminum, Blue, Bronze, Chrome, Gray and Silver. Dimensions vary per type.


TYPE
  • TYPE
SIZE
  • SIZE
HANDLE HEIGHT
  • HANDLE HEIGHT
USER HEIGHT
  • USER HEIGHT
COMPARE RECOMMENDED
TYPE SIZE HANDLE HEIGHT USER HEIGHT WEIGHT CAPACITY COLOR IMAGE MODEL QTY PRICE
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
54.80.89.146:44