Anti-Slip Floor Tape

Anti-Slip Floor Tape

Anti-Slip Floor Tape Provides Improved Traction In Warehouses, Schools Or Offices.

Anti-Slip Floor Tape features a deeply textured surface for long lasting durability and longevity. The skid-resistant tape is designed for use on ladders, ramps, loading docks and walkways. The water and chemical resistance solvent based acrylic adhesive system allows for adhesion over a wide variety of surfaces. Easy to install. Types are Hazard Stripe, Printed, Solid and Stadium Grit. Width range is 1-12". Lengths are 0.5', 2', 50' and 60'. Colors of Black, Pale Green Glow, Yellow and Yellow/Black. Surfaces include Abrasive, Grit Particle and Textured. Additional specifications vary per model.


TYPE
  • TYPE
W"
  • W"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE PRICE
TYPE W" L' COLOR CONSTRUCTION IMAGE MODEL QTY 1 - 11 12 +
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
54.81.166.154:44