Durastripe Supreme Floor Marking Tape

Durastripe Supreme Floor Marking Tape

Durastripe Supreme Floor Marking Tape Applies Easily To Keep Factories And Distribution Centers Organized And Safe.

Durastripe Supreme Floor Marking Tapes' PVC material is long lasting and durable. Applies fast without the drying time and cost of paint. Low profile design with beveled edges endures heavy forklift and foot traffic and eliminates tripping hazards. Easy to reposition and replace. Adheres well to uneven, oily, dirty and epoxy painted floors. Choose from a wide variety of vivid colors in 2", 3", 4", 6", 12", 24" and 36" widths all in 100' rolls. Two Year Warranty.


W"
  • W"
COLOR
  • COLOR
COMPARE
W" THICKNESS MIL COLOR LENGTH FEET IMAGE MODEL QTY PRICE
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
54.159.30.26:46