Polycarbonate Impact & Chemical Resistant Goggles

Polycarbonate Impact & Chemical Resistant Goggles

Polycarbonate Impact And Chemical Resistant Goggles Are Used For Applications Including Construction, Manufacturing, Medical, And More.

Polycarbonate impact and chemical resistant goggles are made of polycarbonate and vinyl for long lasting durability and corrosion resistance. Goggles provide high impact vision safety and protection for fluids, debris, UV rays, and more. Units are optically correct for minimum distortion. Vinyl frame accommodates facial contours for user comfort. Includes dual vents and elastic strap for unit stability and adjustability. Optional anti-scratch and hard-coat features available. Available styles include Chemical Goggle, Chemical Splash Resistant Goggle, Impact Resistant Goggle, and Ladies Safety Goggle. Ventilations are Indirect, Perforated Sides, and Vented. Package quantities are 1, 3, and 4. Lens color is Clear. ANSI approved. Dimensions vary per model.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
VENTILATION
  • VENTILATION
ANTI-FOG
  • ANTI-FOG
HARD-COAT
  • HARD-COAT
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND DESCRIPTION VENTILATION LENS COLOR ANTI-FOG ANTI-SCRATCH HARD-COAT PACKAGE QTY. MANUFACTURERS ITEM # PRICE PER IMAGE MODEL QTY PRICE
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
54.81.157.56:46