Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Intruder™ Eyewear Clear Lens , Clear Frame - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Intruder™ Eyewear Clear Lens , Clear Frame - Pkg Qty 12

Item #: WBB614683

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$1.36 each

Sold in packages of 12

Price: $16.32
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Intruder™ Eyewear Clear Lens, Clear Frame

Economical light-weight glass offers superior protection. Superior comfort and fit. Lenses are coated for superior scratch resistance.

Product Specifications

    • BRANDPyramex Safety
    • DESCRIPTIONSafety Glasses
    • MANUFACTURERS PART NUMBERS4110S
    • PACKAGE QUANTITY1
    • STYLEIntruder
    • TYPESafety Glasses
    • INDOOR/OUTDOORIndoor
    • ANTI-SCRATCHYes
    • FRAME CONSTRUCTIONPolycarbonate
    • LENS CONSTRUCTIONPolycarbonate
    • FRAME STYLEFull Frame
    • LENS COLORClear
    • FRAME COLORClear
    • APPROVALANSI Z87.1 High Impact Requirements
    • ANTI-FOGNo
    • HARD-COATYes
    • APPLICATIONSManufacturing, Industrial, Construction, Warehouse, Landscaping, Lab, Medical, D

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product, Great Value

Your review: The glasses work out great for our personal protective equipment program. They are durable and resistant to scratches within reason. With the pricing it is no problem have the visitors take the glasses with them and if nothing else it lets them know you care about their safety also besides reminding them of my shop when used elsewhere. I will Definitely be reordering from Global when needed.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.