Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SpillTech A-WCAB Wall Mount Cabinet, 12-3/4"L x 13-3/4"W x 30"H

Rollover image to zoom in

Click image to enlarge

SpillTech A-WCAB Wall Mount Cabinet, 12-3/4"L x 13-3/4"W x 30"H

Item #: WBB2094021

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 271.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SpillTech A-WCAB Wall Mount Cabinet, 12-3/4"L x 13-3/4"W x 30"H

Wall-mount cabinet offers convenient access to sorbents. Steel Wall Mount Cabinet features two fully adjustable shelves. Durable safety yellow powder coat finish with "Spill Response Center" clearly labeled across the front. Handy column window allows you to see when sorbents should be replenished. Mounts easily to just about any wall using 4 pre-drilled holes which take standard size screws - no brackets needed Cabinet only - sorbents not included.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12-3/4 (32.39 cm)
    • WIDTH INCHES12-3/4 (32.39 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • COLOR FINISHYellow
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERA-WCAB
    • KIT INCLUDES--
    • DESCRIPTIONWall Mount Cabinet
    • WEIGHT LBS24 (10.91 kg)
    • BRANDSpillTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.