Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual color may vary

SpillTech APMPM-R PomPoms On Rope

Rollover image to zoom in

Click image to enlarge

SpillTech APMPM-R PomPoms On Rope

Item #: WBB2094025

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SpillTech APMPM-R PomPoms On Rope

Heavy oils adhere but water is repelled so PomPoms won't become weighed down, allowing you to leave them in place longer for maximum effectiveness. PomPoms float on the water's surface to absorb oily spills and even surface sheen.

Documents
Documents
SDS

Documents are in PDF format

Product Specifications

    • LENGTH INCHES600 (1524 cm)
    • CAPACITY/ABSORPTION GALLONS11.6 (43.91 l)
    • CONSTRUCTIONPolypropylene
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBERAPMPM-R
    • DESCRIPTIONPomPoms On Rope
    • BRANDSpillTech

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.