Husky® Drain Covers

Husky® Drain Covers

Husky Drain Covers Protect Sewer And Storm Drainage Systems From Spills And Contamination.

Husky Drain Covers are constructed using hot air welded vinyl for long lasting durability. Bladder design features a fill valve that accommodates garden-size hoses for easy filling and use. Corner straps can be secured with anchors to prevent shifting. Sizes are 24" x 24", 36" x 36", 48" x 48", 60" x 60" and 72" x 72". Colors are Black, Blue, Green, Orange, Red and Yellow. 10-year limited warranty. Additional specifications vary per model.


LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
COLOR
  • COLOR
COMPARE
LENGTH" WIDTH" COLOR IMAGE MODEL QTY PRICE
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
54.158.253.14:44