Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oil Vanisher Stain Remover, 5-Gallons, Clift Industries 8805-005

Oil Vanisher Stain Remover, 5-Gallons, Clift Industries 8805-005

Item #: WBB794421

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Oil Vanisher Stain Remover, Clift Industries 5-Gallons 8805-005

Microbe-powered oil stain remover. Oil-consuming microbes break down and digest oil from a variety of surfaces. Removes oil stains from concrete, asphalt and pavers, garages, fuel pumps, drive-throughs and parking areas. Oil Vanisher Ultimate Stain Remover is a liquid that will soak into the surface and lifts the stain out where it can be washed away. Bio-based using only all-natural ingredients. Recognized by the EPA's DfE Program.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER8805-005
    • PACKAGE QUANTITY1
    • COLORWhite
    • WEIGHT LBS45 (20.45 kg)
    • DIAMETER INCHES12 (30.48 cm)
    • SHELF LIFE27 Years
    • DESCRIPTIONOil Vanisher Stain Remover
    • TYPERound Pail
    • STORAGERoom Temperature
    • BRANDClift Industries
    • SIZE5 Gallon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.