Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tapco® 2180-00390 BlinkerSign® Flashing LED STOP Indoor Sign, 24"W x 24"H, 110V

Rollover image to zoom in

Click image to enlarge

Tapco® 2180-00390 BlinkerSign® Flashing LED STOP Indoor Sign, 24"W x 24"H, 110V

Item #: WBB1504176

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $509.35 Save up to 5%
Price: $ 484.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Tapco® 2180-00390 BlinkerSign® Flashing LED STOP Indoor Sign, 24"W x 24"H, 110V

Flashing LED "STOP" A flashing Stop sign gets the attention of employees. Use to control flow in high traffic intersections or areas.
  • 24" W x 24" H
  • LEDs flash 24/7
  • 110v BlinkerSign® flashing LED "STOP" sign systems draw very little current, saving on electricity expenses
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES1 (2.54 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • COLOR FINISHRed
    • VOLTS110 V
    • BRANDTapco®
    • CONSTRUCTIONHigh Intensity Prismatic
    • DESCRIPTIONBlinkerSign® Flashing LED STOP Indoor Sign
    • POWER SOURCEAC
    • MANUFACTURERS PART NUMBER2180-00390
    • PACKAGE QUANTITY1
    • SHAPEOctagon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.