Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tapco® BlinkerRadar™ Radar Feedback Signs

Tapco® BlinkerRadar™ Radar Feedback Signs

Tapco® BlinkerRadar™ Radar Feedback Signs Make Drivers Aware Of Their Vehicle Speed For Safety In Low Speed Areas.

Tapco® BlinkerRadar™ Radar Feedback Signs are made with aluminum for long lasting durability. Features Bluetooth functionality for quick easy sign management. User friendly interface offers complete customization, as well as downloads of traffic statistics for useful reporting. Stealth mode collects baseline traffic data while speed display appears blank to motorists. Speed violator strobe alerts speeding drivers. Anti-glare lens is easy to see even in poor lighting. Available types are Driver Feedback Sign, Full Matrix Speed Display, Radar Feedback Sign, Radar Feedback Sign with Dolly and Radar Feedback Variable Message Sign. Display sizes are 11, 15 and 18 inches. Color finishes are Black/Fluorescent Yellow-Green, Black/White, Black/Yellow and White/Black. Power sources are 4 Cell Lithium Ion Battery, 4 Cell Lithium-Ion Phosphate Battery, AC and Solar. Dimensions vary per model.


TYPE
  • TYPE
DISPLAY SIZE
  • DISPLAY SIZE
POWER SOURCE
  • POWER SOURCE
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
TYPE DISPLAY SIZE POWER SOURCE WIDTH" DEPTH" COLOR FINISH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.47.178:44