Acrylic Fire Safety Visibility Signs

Acrylic Fire Safety Visibility Signs

Acrylic Fire Safety Visibility Signs Project From Wall To Provide Clear Viewing From All Directions.

Acrylic Fire Safety Visibility Signs are made of .125 mil thick acrylic material for long lasting durability and dependability. Provide an alternative to flat signs by projecting from the wall at a 45° angle for clear viewing from multiple directions. Used for indoor architectural applications. Pre-drilled mounting holes for easy installation. Meet OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code. Wide selection of red and white color Fire Alarm, Fire Extinguisher, Fire Hose and Stairway signs available in 5-3/4 x 8-3/4 inch, 16 x 8-3/4 inch and 8 x 14-1/2 inch sizes. Some bilingual selections also available.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
COMPARE DIMENSIONS
DESCRIPTION H" W" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.159.71.232:46