Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Non-Powered Medical Carts

Non-Powered Medical Carts

Mobile Medical Carts Are Used For Use In Medical Offices, Hospitals And For Other Applications Requiring Mobile Computer Access.

Mobile Computer Carts are solidly constructed for long lasting durability and dependability. Provide secure laptop and keyboard access with easily adjustable height. Choose from many varieties made of sturdy material that smoothly transport on castors. Includes steel post and base with plastic laminate work surface. Work surface is 1" thick and easily mounts at various heights. Durable 2" x 5" center post includes built-in cable management openings. Cart moves easily on 24"W x 24 1/2"D caster base. Base features a 19-1/2"W x 10"D shelf and 4" rubber casters (2 locking). 41"H overall. Black powder coat finish. Easy assembly. CPU shelf and keyboard sold separately.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.44.47:44