Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BFT® P93501400010 LUX GV-2B UL/CSA 120V Gate Operator

BFT® P93501400010 LUX GV-2B UL/CSA 120V Gate Operator

Item #: WBB1460952

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,490.96 Save up to 25%
Price: $1,125.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
BFT® P93501400010 LUX GV-2B UL/CSA 120V Gate Operator

The versatile LUX GV-2B can be used for both residential and light commercial applications. This irreversible 120v AC hydraulic motor can handle gates up to 700 lbs. and 15' long.

Includes:

(1) Operator

Product Specifications

    • LENGTH INCHES40-3/8 (102.55 cm)
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES3-1/2 (8.89 cm)
    • COLORSilver/Black
    • CONSTRUCTIONAluminum, Metal, Plastic
    • DESCRIPTIONLUX GV2B UL/CSA Hydraulic Swing Gate Operator
    • INCLUDES(1) Operator
    • MANUFACTURERS PART NUMBERP93501400010
    • STYLELUX
    • TYPEHydraulic Gate Operator
    • LIMITED WARRANTY30 Months
    • BRANDBFT®
    • OPERATION TYPESingle
    • LEAF WEIGHT700 lbs.
    • FOR USE WITHSingle or Dual Gates
    • VOLTAGE120 V
    • LEAF LENGTH15'

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.