Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Temporal Horn/ Hazardous Horn

Temporal Horn/ Hazardous Horn

Edwards Signaling, 888D-N5, Hazardous Location Horn Ex-Pl 120V 60HZ

Features:

  • Diode polarized
  • Red corrosion resistant heat flowed epoxy finish
  • Low current drain
  • The Edwards 888D and 889D Series are diode polarized, heavy-duty, high decibel, vibrating horn signals.
  • Intended for use in hazardous locations requiring electrical supervision of signaling circuit field wiring, including fire alarm systems.
  • May also be used for unsupervised signaling applications.
  • Two mounting brackets are provided on either side of the unit for wall mounting.
  • Housing is tapped on one side for 3/4" (19 mm) conduit to allow fir field wiring installation.
  • For use in dusty, hazardous atmospheres where a distinctive, urgent signal is required.
  • Typical applications included use in mines, petroleum plants, gas plants, grain elevators, flour mills, paper mills, textile plants and tankers.


COMPARE MANUFACTURERS
BRAND DESCRIPTION APPROVALS MOUNT TYPE SIGNAL TYPE PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.126.39:44