Edwards Signaling 105XBRiRGA24D Chameleon Multi-Status Indicator Red Green And Amber 24V DC

Rollover image to zoom in

Click image to enlarge

Edwards Signaling 105XBRiRGA24D Chameleon Multi-Status Indicator Red Green And Amber 24V DC

Item #: WBB664022

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $478.95
Product Information
Customer Review
Product Q&A
Features:

  • The Edwards 105XBRi Series XTRA-BRITETM LED Multi-Status Indicator is a heavy duty reliable UL and cUL listed multi-color visual signaling device. It features a corrosion resistant Type 4X enclosure that is UL Listed for Marine use and can be panel or conduit mounted. The base is manufactured from glass-reinforced thermoplastic polyester resin and the double fresnel lens is made of shatter resistant polycarbonate.
  • XTRA-SAFETM Technology enables status indication for those who are color blind
  • 24V DC
  • Red/Green/Amber
  • Three mounting bases: 3/4" pipe mount attachment outlet box attachment or wall mounting bracket
  • PLC Compatible
  • Dip switch settings for use with or without external control
  • 100000 hour light source life
  • Immune to shock and vibration
  • 31degrees F to 150 degrees F (-35
  • to 66 degrees C) operating temperature
  • Edwards Signaling's NEW 105XBRi Multi-status Indicator is more "chameleon-like" than ever. New Adaptive Design: One device does it all
  • With a quick change to the new 105XBRi Chameleons dip switch settings these flexible multi-status indicators instantly adapt for use with or without control from an external PLC PAC or control relay. Now regardless of the application you will have just the right device for the job.

Product Specifications

    • DESCRIPTIONMulti-Status Indicator
    • LAMP LIFE HOURS148000
    • MANUFACTURERS PART NUMBER105XBRiRGA24D
    • VOLTAGE24
    • BRANDEdwards Signaling
    • COLORGray
    • PROJECTED LED LIFE148,000 Hours
    • MAX. OFF STATE LEAKAGE CURRENT5
    • CONTINUOUS ON CURRENT150
    • SURGE (INRUSH / DURATION)28 A / 65 µSeconds
    • LIGHT SOURCEXtra-Brite LED
    • LENS COLORClear
    • AMPS0.15
    • LED COLORSRed/Green/and Amber