Clear, Red, Amber, and Green Shown

Edwards Signaling 125LEDSR120A 125 LED Steady Red 120VAC

Rollover image to zoom in

Click image to enlarge

Edwards Signaling 125LEDSR120A 125 LED Steady Red 120VAC

Item #: WBB664165

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 212.95
Product Information
Customer Review
Product Q&A
Features:

  • The Edwards 125 Class Standard LED beacons are UL and cUL listed signaling appliances. Two versions of 125 Class Standard LED Beacons are available: Flashing 65 FPM (125LEDF) and Steady-On (125LEDS). Both versions feature a corrosion resistant Type 4X enclosure and can be panel or conduit mounted. The base is manufactured from a 33% glass filled nylon providing high resistance to heat and high chemical resistivity. The lens is made of shatter resistant polycarbonate. Both the Flashing LED and Steady-On LED beacons are available with either a black or gray base and amber blue green or red lens.
  • 120V AC
  • Gray base
  • Option for panel or conduit mounting
  • Steady-On LED
  • Red lens
  • Immune to shock and vibration
  • -31F to 150F (-35C to 66C) operating temperature
  • Protective wire guard available Cat. No. 125GRD
  • The 125 Class Standard LED beacons can be mounted on 1/2" or 3/4" NPT conduit using a 1/2" internal or 3/4" external conduit hub that comes with the unit. It can also be panel mounted using the mounting gasket provided with the unit. When panel mounting the 125 Class Standard LED the surface and construction details of the panel must be taken into consideration to ensure the integrity of the outdoor NEMA 4X rating is fully maintained.

Product Specifications

    • HEIGHT INCHES--
    • COLOR FINISHRed
    • DESCRIPTIONLED Signal
    • MANUFACTURERS PART NUMBER125LEDSR120A
    • MOUNT TYPE4X Enclosure for Panel or Conduit Mounting
    • VOLTAGE120
    • BRANDEdwards Signaling™
    • LENS COLORRed
    • COLORGray
    • LIGHT SOURCELED
    • LED COLORSRed