Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LED Signal Tower

LED Signal Tower

LED Signal Towers Provide Enhanced Visibility From Any Direction And Distance.

LED Signal Towers feature low maintenance and energy efficiency LED technology. Housing is made of steel, ABS resin and AS lens for superior impact, heat resistance and long lasting durability. Lens is weather resistant and light translucent for optimum performance. Specialty Cut Lens provides enhanced visibility from any direction and distance and dual reflection system enhances light diffusion for distinctive illumination. Features include 2 selectable built-in alarms with adjustable volume up to 90dB at 1m and interchangeable LED module. NPN/PNP compatible and IP65 (non-FB) and IP54 (FB) rating. Available styles include 3-in-1 Manual Control signal Tower Kit, Continuous Flashing Light W/2 Audible Alarms, 6-Switch Manual control Box, Multi-Color LED Signal Light, Continuous Light and more. Round or rectangular shapes. Direct or pole mount with flange bracket or L bracket available. Module colors are are Red/Green, Red/Amber/Green/Blue, Red/Amber/Green, White/Yellow/Blue/Green/Purple/Red/Water Blue. Color finishes are Off White, Metallic Gray, Silver, Beige and Black.


DESCRIPTION
  • DESCRIPTION
CONSTRUCTION
  • CONSTRUCTION
MODULE COLOR
  • MODULE COLOR
COMPARE
BRAND DESCRIPTION CONSTRUCTION MODULE COLOR BODY STYLE BODY COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.71.184:44