Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Audible/Visual Emergency Signaling Devices

Audible/Visual Emergency Signaling Devices

Edwards Signaling, EGC-S2VM, Wall Speaker, Strobe, 25 V, White, Ceiling

Features:

  • Attractive appearance
  • No visible mounting screws
  • 1/4, 1/2, 1 or 2 watt configuration
  • Switch settings remain visible even after the unit is installed
  • 90 dBA output
  • Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices.
  • Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor.
  • Signals feature textured housings in architecturally neutral white.
  • Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak.
  • Models with "FIRE" markings are also available.
  • Genesis ceiling speakers feature 1/4W to 2W operation, which is selectable with a conveniently-located switch.
  • Wattage tap setting remains clearly visible even after final installation, yet it is locked in place to prevent movement after installation.
  • All Genesis ceiling speakers include a DC blocking capacitor to allow electrical supervision of the audio distribution circuit.
  • Models for 25Vrms and 70Vrms audio circuits are available.
  • Mylar speaker with its sealed back construction is extra durable, is impervious to moisture and provides improved audibility.
  • All models are intended for indoor ceiling or wall applications only.
  • Speakers are flush mounted to a North American 4" square electrical box, 2 1/8" (54 mm) deep or a European 70 mm square box.
  • Genesis ceiling speakers simply unlatch and twist to open.
  • Gains access to mounting screws.
  • Shallow depth of Genesis devices leaves ample room behind the signal for extra wiring.
  • Installed with the cover in place, no mounting screws are visible.


DESCRIPTION
  • DESCRIPTION
SIGNAL TYPE
  • SIGNAL TYPE
VOLTAGE
  • VOLTAGE
COLOR
  • COLOR
TO BE USED WITH
  • TO BE USED WITH
COMPARE
BRAND DESCRIPTION SIGNAL TYPE VOLTAGE COLOR TO BE USED WITH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.154.223:46