Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signal 5530M-24Y6 Multi-Tone Electron Signal 1 Input & Output 24V Input 120-240VAC 125-250V

Rollover image to zoom in

Click image to enlarge

Edwards Signal 5530M-24Y6 Multi-Tone Electron Signal 1 Input & Output 24V Input 120-240VAC 125-250V

Item #: WBB664058

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,015.00
Product Information
Customer Review
Product Q&A
Features:

  • 110 dB at 10 Feet
  • PLC Compatible
  • 55 Tone Capability
  • NEMA Type 3R
  • UL; cUL; CE Approvals
  • The Edwards 5530M Adaptatone Millennium is a heavy duty industrial tone selectable signaling device capable of producing volume controlled high decibel tones.
  • It uses a microprocessor circuit to create 27 distinctive tones selected by setting a dip switch within the unit.
  • The Adaptatone Millennium can be activated from field wired normally open contacts or from a 24 VDC external voltage source such as an output of a PLC. PLC compatibility assures no additional loading resistors or relays are required to set up your Adaptatone.
  • Designed for industrial applications requiring high decibel output and microprocessor reliability.
  • Typical applications include emergency warning systems plant evacuation and security intrusion alarms process monitoring shift start and dismissal horns and paging signals
  • 1/2" (13mm) conduit or surface mounting.

Product Specifications

    • DESCRIPTIONMulti-Tone Electronic Signal
    • MANUFACTURERS PART NUMBER5530M-24Y6
    • VOLTAGE120-240, 125-250
    • BRANDEdwards Signaling
    • SIGNAL OFF STANDBY CURRENT0.1
    • SIGNAL ON STANDBY CURRENT0.24
    • LED COLORSGray
    • INPUT VOLTAGE24V DC

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.