Valve Lockouts

Valve Lockouts

Valve Lockouts Are Used For Blocking Valve Handles From Unvwanted Movement And Position Change.

Valve Lockouts are solidly made for long lasting durability and dependability. Available in a variety of styles to meet particular application. Rotating Gate Lockouts surround the valve operating handle to protect against accidental valve opening. Used for confined space applications. Valve Wheel Lockouts consist of 2 flattened half moons that completely cover the valve wheels from 1" to 14" in diameter. Ball Valve Lockouts lock ball valves safely and efficiently. Butterfly Valve Lockouts are universally designed for butterfly valves. All meet OSHA 29 CRF 1910.147 regulations.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
PACK QTY
  • PACK QTY
COMPARE
BRAND DESCRIPTION TYPE PACK QTY IMAGE MODEL QTY PRICE EACH
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
54.145.120.69:46