Cargo Door Locks

Cargo Door Locks

Cargo Door Locks Are Used For Securing Semi Trailer Or Storage Container Doors For Crime Or Theft Protection.

Cargo Door Locks are solidly manufactured for long lasting durability and dependability. Double-Door Cargo Door Locks and Heavy Duty Cargo Door Locks are made of sturdy steel with powder coated and electroplated bright red finish. Door locks adjust to fit vertical bars from 9-3/4 inches to 16 inches apart. Cargo Door Locks recommended for over the road trucks and semi-trailers. Heavy Duty Cargo Door Locks recommended for construction site stationary storage containers and trailers. Available with choice of Keyed or Built-In 4-Digit Changeable Padlock locking device. Keyed device may be Keyed Alike or Keyed Different. Single Door Cargo Door Lever Locks secure single cargo door levers in place. Cargo door locks fit both vertical and horizontal locking bars. Made of solid steel or aluminum construction and finish. Available with Keyed Alike or Keyed Different barrel style keyed locking device. Cross Container Conlock with Granite Padlock fits most transport and storage containers as well as sliding doors, gates and truck doors. Includes keyed padlock and water resistant cover.


STYLE
  • STYLE
LOCK TYPE
  • LOCK TYPE
COMPARE
STYLE LOCK TYPE IMAGE MODEL QTY PRICE
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
54.144.6.40:46