Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rinse Tanks

Rinse Tanks

Rinse Tanks Are Generously Sized Designed To Allow Larger Parts To Be Totally Immersed.

Rinse Tanks are made of 18 gauge steel with a powder coat finish for chemical resistance and long lasting durability. Floor standing design supported on sturdy stand to height of 33 inches for convenient sitting or standing access. Self-close cover is foot-treadle operated allowing hands-free opening. Adjustable-rate pneumatic cylinder prevents cover from slamming shut instantly and catching hand when treadle is released. Bench top design sits conveniently on work bench or counter for easy access. Lift-and-latch style cover offers fusible link that melts at 165° F and closes cover in case of fire. Both designs provide .75 inch drain plug allowing for easy solvent replacement. FM approved. Types are Floor Standing Rinse Tank and Bench Top Rinse Tank. Capacities are 11 gallon and 22 gallon. Sizes are 24 in. L x 16 in. W x 8-3/4 in. D and 35-1/4 in. L x 16 in. W x 12 in. D. Color finish is Red. Quantity is 1.


COMPARE
DESCRIPTION CAPACITY L " W " D " IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.225.16.58:44