Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller Lanyards

Miller Lanyards

Miller Lanyards Offer One And Two Legged Designs Used For A Variety Of Work Applications. 

Miller Lanyards are made of polyester for strength and long lasting durability. Retractable Webbing Lanyards provides top-swivel shackle and carabiner. Shock-Absorbing Lanyards offer built-in core shock-absorber and two legs for continuous tie-off. Manyard II single leg harness stretches 4 to 6 ft. to reduce tripping hazard and includes heavy-duty tubular outer jacket serves as a back-up web lanyard and unique warning flag for lanyard involved in fall. Certifications vary based on model. Types are Retractable Webbing Lanyards, Shock-Absorbing Lanyards and Tie Back Lanyards. Number of legs 1 and 2. Colors are Green, Orange and Yellow. Lengths are 6 ft and 10 ft. 


DESCRIPTION
  • DESCRIPTION
ANCHORAGE
  • ANCHORAGE
WORKING
  • WORKING
# LEGS
  • # LEGS
MATERIAL(S)
  • MATERIAL(S)
COMPARE CONNECTION LENGTH
DESCRIPTION HARNESS ANCHORAGE WORKING EXTENDED # LEGS MATERIAL(S) COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.161.108.58:46