Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Capital Safety Shock Absorbing Lanyard, 1341001

Capital Safety Shock Absorbing Lanyard, 1341001

Item #: WB436801

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Capital Safety Shock Absorbing Lanyard, 1341001

PRO™ Pack Shock Absorbing Lanyard - Model # 1341001. 6 ft. (1.8m) web single-leg with snap hooks at each end.

Features:
  • 6 ft. (1.8m) single-leg lanyard
  • Lightweight user friendly design
  • PVC shock pack with protected label
  • Abrasion resistant polyester webbing
  • Energy absorbing design limits fall arrest forces
  • User friendly self locking snap hooks at each end
  • Impact indicator


Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • LENGTH FEET6 (1.83 m)
    • WIDTH INCHES1-3/4 (4.45 cm)
    • COLOR FINISHRed
    • BRANDProtecta®
    • DESCRIPTIONPRO™ Shock Absorbing Lanyard
    • MANUFACTURERS PART NUMBER1341001
    • MATERIAL(S)Nylon Web
    • SIZEOne Size
    • TYPEShock Absorbing Lanyard
    • WORKING LENGTH6'
    • NUMBER OF LEGS1
    • WEIGHT CAPACITY310 lbs
    • APPROVALOSHA, ANSI
    • STRAP WIDTH INCHES1 (2.54 cm)
    • EXTENDED LENGTH6'
    • HOOK OPENING3/4 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.