Image displays intermediate bracket

Miller® Xenon Permanent Horizontal Lifeline Kits,  X00120

Rollover image to zoom in

Click image to enlarge

Miller® Xenon Permanent Horizontal Lifeline Kits, X00120

Item #: WBB313280

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,769.00
Product Information
Customer Review
Product Q&A
120FT XENON SYSTEM

Xenon® Permanent Horizontal Lifeline Kits provide automatic pass-through fall protection for multiple workers that ultimately increases worker mobility, safety and productivity. Xenon kits provide do-it-yourself installation and feature patented stainless steel components that are easy-to-use and require minimal maintenance. For use along crane rail runways, loading bays/docks, machinery, conveyors, rooftops, inside sports arenas, pipe racks, bridges and many industrial applications.

Xenon kits are designed to be used with a shock absorbing lanyard or a lightweight self-retracting lifeline (SRL) that does not exceed 5 lbs. The worker should be able to reach the lifeline with his/her arm - ensuring they can easily position the shuttle so it glides through the intermediate guides. Note: Xenon shuttles are sold separately (Part Number #1005709).

  • Easy Installation
  • Extreme Durability
  • Low Deflection
  • Low Cost of Ownership
  • Includes: Hardware, Instruction Manual, Wire Rope, (3) Intermediate Bracket, Anchor Shackle, Cable Clips
120-ft. system Inludes
  • 3 intermediate brackets
  • Two (2) stainless steel D-bolt anchorage connectors. Note: must mount to I-beam
  • Swagless fast-attach fitting
  • Anchor shackle
  • Thimble
  • Cable clips
  • Hardware

View Instruction Manual for additional information

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES120 ft
    • LENGTH FEET120 (36.58 m)
    • COLOR FINISHSilver/Green
    • BRANDMiller®
    • DESCRIPTIONPermanent Horizontal Lifeline Kits
    • MANUFACTURERS PART NUMBERX00120
    • MATERIAL(S)Stainless Steel
    • STYLELifeline System
    • TYPEHorizontal Lifeline
    • WEIGHT LBS1 lb
    • CABLE DIAMETER5/16 in
    • INSTALLATION- -
    • WORKERS PER SYSTEM1
    • WEIGHT CAPACITY310 lbs