Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller® Permanent Roof Anchor, RA41/

Rollover image to zoom in

Click image to enlarge

Miller® Permanent Roof Anchor, RA41/

Item #: WBB861868

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.83 Save up to 9%
Price: $38.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Miller® Permanent Roof Anchor, RA41/

Miller Single D™ Permanent Roof Anchor is designed to provide one (1) D-ring anchorage point when securely installed on a wood roof sub-surface or vertical wall. Stainless steel construction; plated steel D-ring; Accomodates single user for fall protection. Includes 8, 16d nails

Product Specifications

    • COLOR FINISHSteel
    • BRANDMiller®
    • DESCRIPTIONPermanent Roof Anchor
    • INCLUDES8 Galvanized Steel Nails (16d)
    • MANUFACTURERS PART NUMBERRA41/
    • MATERIAL(S)Stainless Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • APPROVALOSHA 1926.502
    • WEIGHT CAPACITY310 lbs
    • BUCKLE TYPED-ring
    • HARDWAREZinc Plated Steel
    • APPLICATIONIndustrial, Construction
    • PROMOTIONEveryday Low Price
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.