Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE SHOWS MULTIPLE PROTECTORS

Ultra-I-Beam Protectors® 7-1/2"L x 8-1/2"W x 36"H

Rollover image to zoom in

Click image to enlarge

Ultra-I-Beam Protectors® 7-1/2"L x 8-1/2"W x 36"H

Item #: WBB666727

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $66.95
Product Information
Customer Review
Product Q&A
Accessories
Ultra-I-Beam Protectors®

Modular design - Use one protector for each flange of I-beam. Allows installation on beams obstructed by walls or other structures.

Features :
  • Four protector units can completely cover I-beam
  • Install multiple units in a "stacked" mode for higher protection from scissor-lifts, raised forklifts and other high-reaching equipment
  • All polyethylene design with no painting or maintenance required for upkeep
  • Specially designed groove allows for quick and easy installation
  • No straps or fasteners required
  • Dimensions: 7-1/2"L x 8-1/2"W x 36"H

Product Specifications

    • LENGTH INCHES7-1/2 (19.05 cm)
    • WIDTH INCHES8-1/2 (21.59 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • BRANDUltraTech
    • CONSTRUCTIONHDPE Polyethylene
    • DESCRIPTIONUltra-I-Beam Protectors
    • MANUFACTURERS PART NUMBER1521
    • PACKAGE QUANTITY1
    • TYPEUltra Tech® Safety Guards
    • WEIGHT LBS8.5 lbs. (.45 kg)

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Cheap and effective

Your review: We recently added an awning to our facility and had exposed corner beams. These were the perfect tool for the job.

Is this review helpful?

Buyer

Your review: This item is going to help improve our plant safety record

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.