Heavy Duty Door Track Protectors

Heavy Duty Door Track Protectors

Door Track Protectors Improve Plant Safety And Efficiency By Reducing Insurance Claims And Building Repairs Due To Accidental Collisions.

Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish. Choose between Left or Right protectors; also available in paired sets.


TYPE
  • TYPE
HEIGHT"
  • HEIGHT"
COLOR
  • COLOR
COMPARE
TYPE HEIGHT" COLOR WEIGHT LBS IMAGE MODEL QTY PRICE
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
54.226.179.247:46