Gantry/Jib Guard - Column Protector

Gantry/Jib Guard - Column Protector

Item #: WBB184022

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
Gantry/Jib Guard

This Gantry/Jib Guard prevents costly damage to steel columns, pipe, and tubing from carts and fork trucks. Solid steel design is constructed of 3/8" thick material for maximum strength. Ideal for fixed jibs and gantry cranes. Mounting plate measures 17" wide by 13½" deep and features (6) pre-drilled mounting holes. Optional Mounting Kit is available. Requires (6) Bolts.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10-1/8 (25.72 cm)
    • WIDTH INCHES10-1/4 (26.04 cm)
    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONGantry/Jib Guard - Column Protector
    • MANUFACTURERS PART NUMBERCG-42
    • WEIGHT LBS150 (68.18 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed