Triple Elbow Corner Wall Guards

Triple Elbow Corner Wall Guards

Triple Elbow Corner Wall Guards Fit Snug Around Corners To Protect Machinery, Buildings And Offices.

Triple Elbow Corner Wall Guards are made with heavy duty welded steel for years of durability. These safety guards have a scratch resistant yellow powder coat finish with black 3”W safety stripes for high visibility. Triple elbow corner guards are constructed of 4” schedule 10 steel pipe with 4-1/2” outer diameter. Welded base plates measure 8” x 8” with 7/8” x 1-1/4” slotted bolt holes that allow floor anchoring. Concrete mounting kit sold separately.


H"
  • H"
L"
  • L"
COMPARE
H" L" TUBE DIAMETER" IMAGE MODEL QTY PRICE
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
54.81.120.254:44