Stainless Steel Safety Guards & Bollards

Stainless Steel Safety Guards & Bollards

Corrosion Resistant Stainless Steel Safety Guards Are Used For Outdoor Applications To Help Protect Warehouse, Parking And Loading Areas.

Made using Type 304 stainless steel with a polished surface finish. Base plates on all models measure 8" x 8". Meets NSF/ANSI 51-2009 standard for use in non-food and splash zone environments within the food industry. High Profile Machine Guards and the Low Profile Rack Guards protect pallet racks, machinery and personnel. Made using all welded 4" diameter stainless steel. High Profile styles also provide heavy duty impact protection. Safety Bollards protect doorways and corners. Bollards include a welded stainless steel top cap and are 4-1/2" diameter. Mounting kits sold separately.


DESCRIPTION
  • DESCRIPTION
H"
  • H"
TUBE DIAMETER"
  • TUBE DIAMETER"
COMPARE
DESCRIPTION H" L" TUBE DIAMETER" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.144.50.90:44