Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lind Equipment Rubber Cord Covers - -3/4 X-1/2" Cord Opening- 5'

Lind Equipment Rubber Cord Covers - -3/4 X-1/2" Cord Opening- 5'

Item #: WBB0002266

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Product Q&A
Lind Equipment Rubber Cord Covers - -3/4 X-1/2" Cord Opening- 5'

Skid-resistant vulcanized rubber cord covers withstand forklift and light truck traffic up to 5000 lbs. per axle. Vulcanized rubber is non-conductive. Indoor/outdoor use. Use in temperatures from -40-DegreeC to 150-DegreeC (-40-DegreeF to 300-DegreeF.) .

Product Specifications

    • LENGTH FEET5
    • WIDTH INCHES3-1/4
    • HEIGHT INCHES3/4
    • CAPACITY5000 lbs.

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.