Super Cross® Utility Cable Protector - 4.5" Tunnel

Rollover image to zoom in

Click image to enlarge

Super Cross® Utility Cable Protector - 4.5" Tunnel

Item #: WBB360007

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $750.68 Save up to 18%
Price: $ 613.00
Product Information
Customer Review
Product Q&A
Super Cross® Utility Crossover Systems with 4.5" tunnel size provide protection for valuable cables and hoses, while ensuring a method of safe passage for vehicle traffic. These lightweight and portable crossovers are manufactured from durable polyurethane and are ideal during maintenance operations or in emergency situations. Complete with replaceable rubber traction pads and carrying handle for easy positioning.

Product Specifications

    • LENGTH INCHES18 (45.72 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • COLOR FINISHYellow
    • BRANDCheckers Industrial Products
    • CONSTRUCTIONUrethane
    • DESCRIPTIONUtility Cable Protector - 4.5 Tunnel
    • MANUFACTURERS PART NUMBERCOP2200-4.5
    • PACKAGE QUANTITY1