Checkers Guard Dog® Cable Protectors

Checkers Guard Dog® Cable Protectors

Checkers Guard Dog® Cable Protectors Provide A Fast & Easy Way To Protect Valuable Electrical Cables And Hose Lines.

Cable protectors provide a safe method of crossing vehicles and pedestrian traffic over cables, wires and hoses. Used for use in public, commercial and industrial applications where cable protection is required. Made using weather and abrasion resistant polyurethane. Each cable or hose is separated and organized in its own protective channel to ensure safety. Safety warning symbols are molded into lid. Made with a 5-bar tread plate surface for slip resistance. Heavy duty end connectors allow easy extended length connections of Guard Dog® protectors. Cable Protectors feature a hinged lid that allows easy cable placement and access to cable channels. Recessed carry handle for easy lifting. Drop Over Protectors protect pipes, conduits, cables and hoses that are mounted to the ground or floor. Protects from above but not below. Features two extra wide channels to accommodate various quantities and sizes of lines. Choose between various sizes and styles to meet your needs. Meets NED requirements. 1 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
COMPARE DIMENSIONS
DESCRIPTION L" W" H" CAPACITY IMAGE MODEL QTY PRICE
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
54.146.47.178:46