Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Medcessity Desk, 4 Adjustable Shelves, 18"W x 4"D x 23-3/4"H, Beige

Rollover image to zoom in

Click image to enlarge

Omnimed® Medcessity Desk, 4 Adjustable Shelves, 18"W x 4"D x 23-3/4"H, Beige

Item #: WBB642937

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 729.00
Product Information
Product Q&A
Omnimed® Medcessity Desk, 4 Adjustable Shelves, 18"W x 4"D x 23-3/4"H, Beige

Perfect for point of care environments. Features heavy gauge steel and a heavy duty fold down work surface. This unit has 4 adjustable shelves and the door can be adjusted to be either manual or self close. This cabinet comes with a 5 year warranty and a 1 year warranty on locks and keys.

Product Specifications

    • WIDTH INCHES18 (45.72 cm)
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES23-3/4 (60.33 cm)
    • ASSEMBLYAll-Welded
    • BRANDOmnimed
    • CONSTRUCTIONHeavy Gauge Steel
    • DOOR TYPESingle Door
    • WEIGHT LBS38 (17.27 kg)
    • STYLEFlat Key Lock

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.