Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Stainless Steel Pass-Thru Lockable Cabinet, Single Door, 11-1/2"W x 6"D x 12"H

Rollover image to zoom in

Click image to enlarge

Omnimed® Stainless Steel Pass-Thru Lockable Cabinet, Single Door, 11-1/2"W x 6"D x 12"H

Item #: WBB642934

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $538.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omnimed® Stainless Pass-Thru Lockable Cabinet, Single Door, 11-1/2"W x 6"D x 12"H

Cabinet provides a way to transfer specimens form patient areas to the laboratory. The adjustable trim flange allows the cabinet to be snugly inserted into wall between 3.5" to 5" thick and secures it to the wall surface. The self closing door on each side have a strong piano hinge spring closure and key lock security. The locks are keyed the same and come with three keys each. Meets All Schedule Drug Storage Requirements.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2 (29.21 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHStainless Steel
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDOmnimed
    • CONSTRUCTIONStainless Steel
    • DOOR TYPESingle Door
    • WEIGHT LBS14 (6.36 kg)
    • MANUFACTURERS PART NUMBER181785
    • PACKAGE QUANTITY1
    • STYLEFlat Key Lock
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB670148
Ships From US, Add 3-4 days For Delivery
(0)
$180.95