Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Waterloo Heathcare Narcotic Cabinet Double Door/Double Lock

Rollover image to zoom in

Click image to enlarge

Waterloo Heathcare Narcotic Cabinet Double Door/Double Lock

Item #: WBB912289

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $275.95
Product Information
Customer Review
Product Q&A
Accessories
Waterloo Heathcare Narcotic Cabinet Double Door/Double Lock

Narcotics Cabinet by Waterloo Healthcare is the preferred choice when you need to keep security tight on medications and supplies, This narcotic cabinet is designed for use in office areas, clinics, or to store supplies for specific procedures in any area where patients are receiving care. Narcotics Cabinet, Double Door/Double lock includes two adjustable or removable shelves. Double locks are keyed differently. Two keys per lock (total of 4 keys). Overall dimensions: 12"W x 8"D x 15"H. Includes a limited warranty of 5 years.

Product Specifications

    • BRANDWaterloo Healthcare
    • MANUFACTURERS PART NUMBERNCS2
    • WIDTH INCHES12 (30.48 cm)
    • DEPTH INCHES8 (20.32 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • WEIGHT LBS18 (8.18 kg)
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • TYPENarcotics Cabinet
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.