Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omnimed® Corner Single Door Narcotic Cabinet with 2 Shelves, 22-3/4"W x 15-5/8"D x 24"H

Rollover image to zoom in

Click image to enlarge

Omnimed® Corner Single Door Narcotic Cabinet with 2 Shelves, 22-3/4"W x 15-5/8"D x 24"H

Item #: WBB642973

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $907.00
Product Information
Customer Review
Product Q&A
Omnimed® Corner Single Door Narcotic Cabinet with 2 Shelves, 22-3/4"W x 15-5/8"D x 24"H

Design to use room space efficiently and still offer ample storage capacity with four adjustable aluminum shelves and a large cabinet interior. Narcotic cabinet is constructed of heavy duty steel and meets schedule 2 drug storage requirements. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right door access. Double wafer locks with heavy gauge locking cams keep contents secure. Three keys are included for each of the locks.

Features:
  • Stainless steel single door cabinet with 2 shelves
  • Ambi top for left/right access
  • Double wafer lock security - 3 keys/lock included
  • Pre-drilled holes with stainless steel mounting discs
  • 10 year warranty - 1 year on lock
  • Measures 22.8"W x 15.6"D x 24"H
Documents

Documents are in PDF format

Product Specifications

    • BRANDOmnimed
    • MANUFACTURERS PART NUMBER181765
    • WIDTH INCHES22-3/4 (57.79 cm)
    • DEPTH INCHES15-5/8 (39.69 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • WEIGHT LBS40.5 (18.41 kg)
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DOOR TYPESingle Door
    • ADJUSTABLE SHELVES2
    • STYLEDouble Wafer Lock
    • ASSEMBLYAll-Welded
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.