TCPI 2EG01 Recessed Mount Red Edgelit Exit AC

TCPI 2EG01 Recessed Mount Red Edgelit Exit AC

Item #: WB238445

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 185.95
Product Information
Product Q&A
TCPI 2EG01 Recessed Mount Red Edgelit Exit AC only

Constructed with a premium-grade extruded aluminum housing for long lasting durability. Provides etched, clear acrylic panel directing personnel during emergencies. High efficacy LED offers average life of 25 years. 6 inch high letters with 3/4 inch stroke. 120/277VAC operation with low energy consumption. Recessed mount includes adjustable bar hangers to allow suspended ceiling mounting. Meets NFPA 101, NEC and OSHA requirements; UL 92.4 listed. Wattage is 3. Power is 120 / 277 VAC Operation. Size is 14-9/16 in. W x 4 in. D x 10-5/16 in. H. 5 Year Limited Warranty. Extra quantities are also available.

Product Specifications

    • AVG. LIFE HOURSLEDs 25 Years
    • MODEL238445
    • VOLTS120-277
    • WATTS3
    • TYPERecessed Mount Red Edgelit Exit AC only
    • WIDTH INCHES14-9/16 (36.99 cm)
    • WEIGHT LBS11.60 (5.27 kg)
    • Base Model Number238445
    • DEPTH INCHES4 (10.16 cm)
    • HEIGHT INCHES10-5/16 (26.19 cm)