Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Rollover image to zoom in

Click image to enlarge

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Item #: WBB246257

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Product Q&A
Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

This Emergi-Lite Lighting Unit is designed and manufactured specifically to meet New York City's local code requirements for places of public assembly. Compact with LED heads and easy to install. Ideal where attractive conventional emergency equipment is required. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N.E.C. and I.C.C. standards.

Product Specifications

    • BRANDEmergi-Lite
    • MANUFACTURERS PART NUMBERNYLED-2
    • VOLTS120 / 277
    • WATTS18
    • TYPE2-Head Lighting Unit
    • WIDTH INCHES10 (25.4 cm)
    • COLOR FINISHNYC White
    • CONSTRUCTIONSteel
    • HEIGHT INCHES14-1/2 (36.83 cm)
    • DEPTH INCHES2-1/2 (6.35 cm)
    • APPROVALUL Listed
    • DC VOLTAGE6
    • BATTERY INCLUDEDYes