Sampling Spoons and Spatulas

Sampling Spoons and Spatulas

Bel-Art H36809-0040 Stainless Steel 70ml Ellipso-Spoon and Spatula Samplers, 40cm Length, 1/PK

This utensil's specially curved shape permits contact with all corners of bottles and containers; therefore, no loss of material occurs. Crystals, powders, granulated and solid substances, and even thick liquids are easily retrieved and never fall back into the container. The Ellipso-Spoon® Sampler has a spoon end and a spatula end and is made of polished 304 grade stainless steel.


DESCRIPTION
  • DESCRIPTION
LENGTH "
  • LENGTH "
CAPACITY
  • CAPACITY
COMPARE
DESCRIPTION LENGTH " BOWL SIZE CAPACITY CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.159.30.26:46