Bel-Art F37879-0000 Polypropylene 100ml Sampler Syringe, 11-3/4" Length - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Bel-Art F37879-0000 Polypropylene 100ml Sampler Syringe, 11-3/4" Length - Pkg Qty 12

Item #: WBB2140521

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$32.95 each

Sold in packages of 12

Price: $395.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art F37879-0000 Polypropylene 100ml Sampler Syringe, 11-3/4" Length

Sample liquids quickly and easily - simply squeeze the bulb, submerse the syringe in liquid, and then release the bulb to draw liquids into the syringe. Sampler can be inverted and the liquid will be contained in the graduated bulb. Low-density polyethylene squeeze bulb is graduated in 5ml increments with 100ml maximum capacity. Polypropylene syringe is also graduated and can hold 30ml (1oz). Manufactured with FDA grade materials. Not recommended for use with liquids whose temperature is greater than 80°C (176°F). Reusable, the syringe can be unscrewed from bulb for easy cleaning and storage. Overall length 30cm (11-3/4").

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF37879-0000
    • LENGTH INCHES11-3/4 (29.85 cm)
    • DESCRIPTIONSampler Syringe
    • CONSTRUCTIONPolypropylene
    • COLORClear
    • CAPACITY100ml
    • TYPESampler Syringes
    • PACKAGE QUANTITY1