Bel-Art F37845-1000 Polypropylene Mini-Sieve™ Micro Sieve Set - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Bel-Art F37845-1000 Polypropylene Mini-Sieve™ Micro Sieve Set - Pkg Qty 12

Item #: WBB2140507

Usually ships in 15 to 18 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$220.95 each

Sold in packages of 12

Price: $2,651.40
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bel-Art F37845-1000 Polypropylene Mini-Sieve™ Micro Sieve Set

This micro sieve set consists of a stack of four interchangeable screen holding sections, a catch pan, a cover and four screen retaining rings. All parts are molded of polypropylene. Sections are friction-fit and easy to assemble and take apart for sample retrieval. Sorting parameters can be changed by exchanging the removable phosphor-bronze mesh inserts, (eight included, one each: 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh). Each holding section is 56 mm (2-1/4") I.D. x 41 mm (1-5/5") high, and holds about 60 cc. Dimensions of the assembled set with pan and cover are 21.6cm (8-1/2") high x 7.2cm (2-1/8") maximum diameter. Additional mesh inserts: Pack of 8 Phosphor-Bronze screen inserts, 1 each of 25, 35, 45, 60, 80, 120, 170 and 230 standard mesh.

Product Specifications

    • BRANDBel-Art
    • MANUFACTURER PART NUMBERF37845-1000
    • LENGTH INCHES2-1/8 (5.4 cm)
    • WIDTH INCHES2-1/8 (5.4 cm)
    • HEIGHT INCHES8-1/2 (21.59 cm)
    • DESCRIPTIONMini-Sieve™ Micro Sieve Set
    • CONSTRUCTIONPolypropylene
    • COLORWhite
    • CAPACITY60 cc. Per Section
    • TYPEMicro Sieve Sets
    • PACKAGE QUANTITY1