PolyScience 29L Viscosity Bath with Advanced Digital Controller, 5 Round Openings, 120V/60Hz

PolyScience 29L Viscosity Bath with Advanced Digital Controller, 5 Round Openings, 120V/60Hz

Item #: WBB646086

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,103.00
Product Information
Customer Review
Product Q&A
Accessories
PolyScience 29L Viscosity Bath with Advanced Digital Controller, 5 Round Openings, 120V/60Hz

Key Features:
  • Intuitive 3.75" (9.5 cm) display with touch-pad control
  • 4 languages: French, German, Spanish, English
  • Swivel 180™ Rotating Controller
  • On-board connectivity: USB-A & B, Ethernet, RS-232/RS-485 and external temperature probe
  • On-screen prompts
  • Automatic performance optimization and specific heat tuning
  • Single-point calibration capability
Documents

Documents are in PDF format

Product Specifications

    • BRANDPolyScience
    • MANUFACTURERS PART NUMBERAD29VB5R-A11B
    • DESCRIPTIONViscosity Bath
    • CONSTRUCTIONPolycarbonate
    • CAPACITY LITERS29
    • EXTERIOR DIMENSIONS21.4"L x 9"W x 20.7"H
    • WORKING ACCESS DIMENSIONS(5) 2" Dia. x 11.25"H
    • TEMPERATURE RANGEAmbient +10° to 85°C
    • TEMPERATURE STABILITY(+/-)0.01°C
    • TEMPERATURE CALIBRATION CAPABILITY1-Point
    • CONTROLLER TYPEAdvanced Digital
    • DISPLAY3.75" Touch-Pad LCD
    • VOLTAGE120V
    • HERTZ60Hz
    • WATTS1100W
    • AMPS10A
    • TYPEViscosity Baths
    • APPROVALRoHS, ETL
    • LIMITED WARRANTY2 Years Parts and Labor
    • INCLUDESPolyTemp Viewer, USB Driver