Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® Ductless Table Top Fume Hood, 24"W x 15"D x 24"H

Rollover image to zoom in

Click image to enlarge

HEMCO® Ductless Table Top Fume Hood, 24"W x 15"D x 24"H

Item #: WBB669465

Usually ships in 28 to 31 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,034.08 Save up to 15%
Price: $ 1,727.00
Product Information
Customer Review
Product Q&A
HEMCO® Ductless Table Top Fume Hood, 24"W x 15"D x 24"H

Typical Applications include Sample Weighing Stations, Histology, Student Work Stations, Handling Pharmaceuticals Micro Scope Stations, Hot Plate Venting, and Micro press. Equipped with built in Carbon Filter, assembly and Carbon Filter, integral fan, molded composite resin work surface dished to contain spillage and 110V, 6' power cord, filter change light and light switch.

Features:
  • The Model 24015 is ideal for A Class 1 ductless hood workstation
  • Activated Carbon Filtration for fumes, odors, non-hazardous chemical vapors
  • Perfect for areas where fume removal is essential
  • Cross drafts are reduced, thus providing a turbulence free work area
  • The light weight chemical resistant composite construction enables effortless mobility
  • The units base work surface is factory installed & features a dished interior to contain spillage
  • Filter Change light changes from green to red indicating it is time for a filter change
  • Filter should be changed every 3-4 months depending on volume of chemicals filtered
NOTE: Replacement Carbon Filters - Pack of 2 (Part# 52004) for this fume hood are available by special order.

Product Specifications

    • DEPTH INCHES15 (38.1 cm)
    • VOLTAGE115V
    • CERTIFICATIONSUL, CSA & CE
    • MANUFACTURERS PART NUMBER24015
    • DESCRIPTIONDuctless Table Top Fume Hood
    • COLORSilver Beige
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • CONSTRUCTIONFiberglass
    • HERTZ60Hz
    • TYPEDuctless Fume Hoods
    • BRANDHEMCO®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Does this fume hood come with the glass cover sash to protect the work area and face from any expelled fumes?

Question Asked By: Joshua , August 23, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.