Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HEMCO® Island Canopy Hood, 72"W x 30"D x 18"H

Rollover image to zoom in

Click image to enlarge

HEMCO® Island Canopy Hood, 72"W x 30"D x 18"H

Item #: WBB669455

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,968.24 Save up to 19%
Price: $3,213.00
Product Information
Customer Review
Product Q&A
HEMCO® Island Canopy Hood, 72"W x 30"D x 18"H

Features:
  • Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment
  • Made from chemical resistant composite materials
  • Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations
  • Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance
  • UniFlow technology provides uniform air flow with less turbulence
  • Island hood is molded one piece seamless of chemical resistant
  • Flame retardant non metallic composite resin front and sides all four side are angled for efficient air flow with 12" diameter molded in outlet cover

Product Specifications

    • BRANDHEMCO®
    • MANUFACTURERS PART NUMBER23060
    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES18 (45.72 cm)
    • DESCRIPTIONIsland Canopy Hood
    • CONSTRUCTIONChemical Resistant Composite Resin
    • COLORSilver Beige
    • OUTLET DIAMETER INCHES10 (25.4 cm)
    • TYPECanopy Hoods
    • CERTIFICATIONSUL Approved
    • "A" DIMENSION INCHES72 (182.88 cm)
    • "B" DIMENSION INCHES30 (76.2 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.