Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Low-Temp Space Saving Chiller, LS Series, -20° to +40°C

Low-Temp Space Saving Chiller, LS Series, -20° to +40°C

Item #: WBB646072

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,203.00
Product Information
Customer Review
Product Q&A
Accessories
Low-Temp Space Saving Chiller, LS Series, -20° to +40°C

Features

  • Optimized for high performance at low temperatures
  • WhisperCool™ Environmental Control System reduces noise levels below conversational speech at a distance of two meters. It also optimizes performance, reducing overall energy consumption and prolonging equipment life.
  • Large, easy to read LED display
  • Space-saving design
  • Cooling at ambient temperatures as high as 35°C
  • Low flow shutoff and alarm, high and low temperature alarms
  • Simple setup, operation and maintenance
  • Fluid level indicator

Temperature range: -20° to 40°C
Temperature stability: ±0.1°C

Typical applications include rotary evaporators or any low
Temperature cooling application where bench space is limited.

Warranty: 2 years (parts and labor)
International models are available upon request.
Made in the USA.

Product Specifications

    • BRANDPolyScience
    • MANUFACTURER PART NUMBERLS51TX1A110C
    • DESCRIPTIONLow-Temp Space Saving Chiller, LS Series, -20° to +40°C
    • CAPACITY0.7 Gal, 2.65 L
    • OVERALL LENGTH23.9"
    • OVERALL WIDTH10"
    • OVERALL DEPTH19"
    • DISPLAYLED display
    • VOLTAGE120V
    • AMPS12
    • APPROVALCSA, CE
    • COOLING CAPACITY900W @ +20°C
    • EXTERIOR CONSTRUCTIONEpoxy powder coated stainless steel exterior.
    • INTERIOR CONSTRUCTIONS/S, brass, bronze, nylon, natural and synethic rubber, PTFE, PET
    • TEMPERATURE STABILITY±0.1°C
    • WORKING TEMPERATURE-20° to 40°C

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.