Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SCILOGEX DILVAC Portable Dry Ice Maker 300001, 8.9"L x 6.3"W x 6.3"H

Rollover image to zoom in

Click image to enlarge

SCILOGEX DILVAC Portable Dry Ice Maker 300001, 8.9"L x 6.3"W x 6.3"H

Item #: WBB807409

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,662.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SCILOGEX DILVAC Portable Dry Ice Maker 300001, 8.9"L x 6.3"W x 6.3"H

The DILVAC Portable Dry-Ice Maker is the fastest way of providing a block of Dry-Ice for your needs. It is compact and lightweight, requires no electrical power and is safe and simple to use. Most importantly it is there to give you immediate access to Dry-Ice (-109.3°F) when you need it. The economy of having Dry-Ice 'on-tap' can provide considerable financial savings. The DILVAC Portable Dry-Ice Maker produces a block (not slush) of approximately 2.2Lbs (1KG) in weight in about 1 minute. Yield from a 75 lbs liquid cylinder - 5 to 6 blocks at room temperature. (Yield can appreciably increased at lower ambient temperatures, i.e. @ 41°F approximately 1/3 more blocks may be produced.) The unit comes complete with hose ready to connect to a cylinder of compressed liquid CO2 with an internal siphon and standard CGA-320 valve. Full instructions provided. (Note: We do not sell gas cylinders/tanks, which can be obtained from local gas dealers or welding supply stores.)

Documents

Documents are in PDF format

Product Specifications

    • BRANDSCILOGEX
    • MANUFACTURER PART NUMBER300001
    • LENGTH INCHES8-7/8 (22.54 cm)
    • WIDTH INCHES6-1/4 (15.88 cm)
    • HEIGHT INCHES6-1/4 (15.88 cm)
    • DESCRIPTIONDILVAC Portable Dry-Ice Maker
    • BLOCK LENGTH7"
    • BLOCK WIDTH3-1/4"
    • BLOCK HEIGHT4-5/16"
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.